
Clear and Blue Four Piece Swirl Acrylic Service For Four Bowl Set
Mfr # 520890
Zoro # G622362125
product price: $67.99
/eaKey Features
Overall Height
3.3 in
Overall Width
5.52 in
Overall Depth (In.)
5.52 in
Color
Blue
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520890
Zoro #
G622362125
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.3 in
Overall Width
5.52 in
Overall Depth (In.)
5.52 in
Details
Item
Dinnerware
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This clear and blue four piece swirl acrylic service for four bowl set is perfect for your dining needs. With a service for four, this set includes four bowls that are both stackable and chip resistant. The traditional style and clear and blue colors of these serving bowls will complement any dining decor. Made from durable acrylic material, these bowls are not only dishwasher safe, but also easy to clean. Whether you're serving soups or salads, this bowl set is a must-have for your dinnerware collection. Upgrade your dining experience with this stylish and functional acrylic bowl set. 3.3-inch H x 5.52-inch W x 5.52-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.