Clear And Gold Metal and Crystals Chandelier With Clear Shade

  • Mfr # 569447

  • Zoro # G522363789


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Application Type
Yes
Height
10 in
Assembly Required
No Assembly Needed
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569447
Zoro #
G522363789
UPC #
-
Country of Origin
China

Dimensions

Length
11.75 in
Height
10 in
Width
11.75 in

Details

Color
Gold
Application Type
Yes
Item
Chandelier
Assembly Required
No Assembly Needed

Description

Dress up your entryway, dining room, kitchen, or bedroom with this clear and gold metal and crystals chandelier with clear shade. With its clear and gold finish, this light fixtue oozes with rich charm. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 10-inch h x 11.75-inch w x 11.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.