
Cleveland Union Terminal Vintage Travel Unframed Print Wall Art
Mfr # 394277
Zoro # G022887716
product price:Â $24.99
/eaKey Features
Commercial Use
Yes
Number of Pieces Included
1
Depth
0.1 in
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394277
Zoro #
G022887716
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
24 in
Width
16 in
Details
Commercial Use
Yes
Number of Pieces Included
1
Material
Paper
Shape
Rectangle
Item
Wall Art
Color
Navy Blue, Yellow
Primary Art Material
Paper
Art Type
Print
Finish
Matte
Set Type
Single Piece Item
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Scenic & Cityscapes
Description
Bring some sizzle to your space with this eye-catching cleveland union terminal vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.