Shop HOMEROOTS
See all product information
Create Account
Compact Curvilinear Teak Shower Outdoor Bench With Shelf In Natural Finish
- Mfr # 376725
- Zoro # G122908649
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Wood
Overall Depth
18 in
Overall Height
19 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376725
- Zoro #
- G122908649
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Natural
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Weight Capacity
- 250 lb
- Mounting Type
- Freestanding
- Style
- Modern
- Application
- Outdoor
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 19 in
- Width (In.)
- 12
Description
The curved Asian inspired design is sure to please. A fashionable and practical piece, this can be used indoor or outdoors. Compact Curvilinear Teak Shower Outdoor Bench with Shelf in Natural Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.