18in Gray Polyester Round Striped Indoor Outdoor Pouf Ottoman
- Mfr # 517441
- Zoro # G723440159
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Ottomans Pattern
Striped
Main Material
Upholstered
Ottoman Type
Pouf
Weight Capacity
300
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517441
- Zoro #
- G723440159
- UPC #
- -
- Country of Origin
- India
- Ottomans Pattern
- Striped
- Main Material
- Upholstered
- Ottoman Type
- Pouf
- Weight Capacity
- 300
- Upholstered
- Yes
- Legs
- No
- Item
- Outdoor Ottomans
- Material
- Micro-Suede
- Seat Color
- Gray
- Upholstery Color
- Gray
- Seat Material
- Upholstery
- Shape
- Round
- Color
- Gray, White
- Purposeful Distressing Type
- No Distressing
- Upholstery Material
- 100% Polyester
Dimensions
- Overall Depth
- 18 in
- Length
- 14 in
- Width (In.)
- 18 in
Description
Add a good looking decorative accent to your outdoor space that is also practical for seating. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding and soft 100% polyester in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 14in H x 18in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.