Compact X Shape Teak Shower Outdoor Bench With Shelf In Brown Finish
- Mfr # 376688
- Zoro # G622910470
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
18 in
Overall Height
19 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376688
- Zoro #
- G622910470
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Style
- Traditional
- Weight Capacity
- 250 lb
- Application
- Outdoor
- Mounting Type
- Freestanding
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 19 in
- Width (In.)
- 13
Description
This 18" Shower Bench comes fully assembled and is crafted using 100% solid teak wood. Its water resistant properties and adjustable non-slip footpads make it perfect for use in the shower, spa and even outdoors. This bench comes fully assembled and is built with an extra storage shelf which is perfect to hold your toiletries and other accessories fully assembled. Comes in a bold Woodland Brown finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.