Shop HOMEROOTS
See all product information
Create Account
27in Natural Solid Wood Extendable Indoor Outdoor Bench
- Mfr # 668843
- Zoro # G023440194
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Natural
Back Included
No
Commercial Use
Yes
Overall Depth
14 in
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668843
- Zoro #
- G023440194
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Natural
- Back Included
- No
- Commercial Use
- Yes
- Seat Material
- Solid Wood
- Arms Included
- No
- Material
- Solid Wood
- Seating Wood Species
- Acacia
- Storage Space Included
- No
- Assembly
- No Assembly Needed
- Outdoor Bench Type
- Garden Patio Bench
- Frame Material
- Solid Wood
- Item
- Outdoor Benches
- Frame Color
- Natural
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Weight Capacity
- 290
- Color
- Natural
Dimensions
- Overall Depth
- 14 in
- Width (In.)
- 27 in
- Length
- 18.3 in
- Size
- standard
Description
Practicality and fashion mix together with this handy natural acacia solid wood extendable bench. Easy to blend with most surroundings, this versatile indoor outdoor stool is an easy way to add a good looking accent to your space that can also be practical and useful. Features a unique adjustable width that allows you to flex the size according to your needs. Improve the style of your surroundings with this hard wearing, versatile, and modern solid wood extendable stool that also can serve as an end table or accent table. 18.30-inch h x 14.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.