Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contempo Retro 78in Creamy Off White Loveseat
- Mfr # 480891
- Zoro # G623439512
product price:Â
$
2,199.99
/ea
Key Features
Size
Standard
Tufted Cushions
No
Finish
Unfinished
Upholstery Pattern
Solid Color
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480891
- Zoro #
- G623439512
- UPC #
- -
- Country of Origin
- China
- Tufted Cushions
- No
- Finish
- Unfinished
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Capacity
- 2
- Wood Species
- Acacia
- Color
- Black
- Upholstery Material
- 100% Polyester
- Upholstery Color
- White
- Assembly Required
- Full Assembly Needed
- Leg Material
- Metal
- Item
- Love Seats
Dimensions
- Size
- Standard
- Width
- 78 in
- Length
- 35 in
- Depth
- 35 in
Description
Made from the best quality of durable and waterproof polyester fabric, this Contempo Retro 78in Off White Loveseat is a beautiful statement piece that you absolutely must have in your modern or contemporary home. This piece has a soft and creamy off white color that is very appealing and easy to incorporate into your existing living room decor. Raised off the floor with modern and sleek stainless legs, the fashionable pop stitch seat and back cushions are easily removable to give this piece a unique flair. Contemporary in its styling with a slight not to industrial or retro, this is a great option for your living room, bedroom, or office. 35in x 78in x 35in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.