Contemporary Dove Gray Squared Edge Right Facing Sectional Sofa
- Mfr # 473583
- Zoro # G223438748
product price:Â
$
3,199.99
/ea
Key Features
Width
100 in
Upholstery Color
Light Gray
Length
33.85 in
Capacity
4
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473583
- Zoro #
- G223438748
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Light Gray
- Capacity
- 4
- Item
- Sectionals
- Number of Pieces
- 2
- Finish
- Matte
- Shape
- L Shaped
- Material
- Solid Wood
- Sectional Design
- Stationary
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- 100% Polyester
- Color
- Black
- Sectional Orientation
- Right Hand Facing
- Sectional Type
- Sofa and Chaise Sectional
Dimensions
- Width
- 100 in
- Length
- 33.85 in
- Depth
- 67 in
Description
Fashionable and convenient, the Contemporary Dove Gray Squared Edge Right Facing Sectional Sofa instantly upgrades your space with modern elegance and sophisticated yet casual styling. The slightly heathered pop stitch gray fabric is fresh and inviting. Contemporary details such as the squared off arms and black angular, raised off the floor, legs help this sectional to be a stand out. Designed to be comfortable with coil spring seat construction and a removable horizontally channel tufted cushion back, this sofa will be a great place to lounge, rest, and relax. 33.85 x 101.18in x 63.77in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.