Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Linen Blend Modular Rectangular Three Piece Corner Sectional
- Mfr # 714581
- Zoro # G823439930
product price:Â
$
1,226.99
/ea
Key Features
Shape
Rectangular
Sectional Type
Corner Sectional
Number of Pieces
3
Capacity
3
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714581
- Zoro #
- G823439930
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Width
- 120 in
- Length
- 23.2 in
Details
- Shape
- Rectangular
- Sectional Type
- Corner Sectional
- Number of Pieces
- 3
- Capacity
- 3
- Upholstery Color
- Black
- Recline
- No
- Style
- Modern
- Finish
- Matte
- Color
- Black
- Sectional Orientation
- Reversible
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Sectional Design
- Modular
- Hand Crafted
- Yes
- Upholstery Material
- Linen Blend
Description
Add an air of fashion to your space with this fabulous black linen blend modular rectangular three piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.