Coral King Cotton Blend 300 Thread Count Washable Duvet Cover Set

  • Mfr # 528517

  • Zoro # G522372941


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Assembly Required
No Assembly Needed
Height
15 in
Depth
2 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528517
Zoro #
G522372941
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
15 in
Depth
2 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Material
Modal
Item
Down Comforters and Duvet

Description

Similar to a pillowcase, this coral king cotton blend 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 15-inch H x 10-inch W x 2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.