
Coral Seahorse II 3 Black Framed Print Wall Art
Mfr # 407598
Zoro # G122889924
product price: $48.99
/eaKey Features
Width
15 in
Depth
1 in
Length
15 in
Shape
Square
Color
Blue, Green, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407598
Zoro #
G122889924
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Shape
Square
Color
Blue, Green, White
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
No
Material
Wood Print
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Subject
Landscape & Nature
Primary Art Material
Wood
Description
The coral seahorse ii 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.