Correct Way to Hang Toilet Paper Black Framed Print Bathroom Wall Art

  • Mfr # 530090

  • Zoro # G622891786


product price: $74.89
/ea

Key Features

Commercial Use
Yes
Subject
Bath & Laundry
Color
Black, White
Depth
1 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530090
Zoro #
G622891786
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
14 in

Details

Commercial Use
Yes
Subject
Bath & Laundry
Color
Black, White
Number of Pieces Included
1
Primary Art Material
Wood
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Item
Wall Art
Material
Wood

Description

Add an air of fashion to your room and rejuvenate the space with this correct way to hang toilet paper black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.