Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Good Morning Beautiful Silver Floater Frame Print Wall Art
- Mfr # 525278
- Zoro # G422894017
product price:Â
$
793.99
/ea
Key Features
Length
50 in
Material
Canvas
Primary Art Material
Canvas
Number of Pieces Included
1
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525278
- Zoro #
- G422894017
- UPC #
- -
- Country of Origin
- United States
- Material
- Canvas
- Primary Art Material
- Canvas
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Item
- Wall Art
- Art Type
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Subject
- Nautical & Beach
- Set Type
- Single Piece Item
- Commercial Use
- Yes
- Color
- Blue, Green
- Shape
- Rectangle
Dimensions
- Length
- 50 in
- Width
- 42 in
- Depth
- 3 in
Description
Bring some sizzle to your space with this eye-catching good morning beautiful silver floater frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 50-inch h x 42-inch w x 3-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.