Cotton Latex Foam And Wool Firm Hypoallergenic Queen Size Bed Pillow

  • Mfr # 551591

  • Zoro # G422911295


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Washing Instructions
Yes
Hypoallergenic
Yes
Thread Count
300
Type
Bed Pillow
Cover Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551591
Zoro #
G422911295
UPC #
-
Country of Origin
China

Dimensions

Size
Queen
Depth
5 in
Length
20 in
Width
30 in

Details

Washing Instructions
Yes
Hypoallergenic
Yes
Thread Count
300
Type
Bed Pillow
Cover Material
100% Cotton
Item
Bed Pillows
Shape
Rectangle
Comfort Level
Firm
Pillowcase Included
No
Color
Ivory
Gusseted Edge
No
Style
Modern
Material
Latex Foam, Wool
Removable Cover
No
Sleep Position
Back
Antimicrobial
Yes
Commercial Use
No
Cooling Technology
Yes

Description

Cotton latex foam and wool firm hypoallergenic queen size bed pillow provides exceptional support for back sleepers. Designed with a firm comfort level, this pillow combines latex foam and wool for a perfect balance of softness and resilience. Equipped with cooling technology, it ensures a refreshing sleep experience throughout the night. The antimicrobial properties help maintain a clean and healthy sleep environment, while its hypoallergenic design caters to sensitive individuals. This modern-style rectangular pillow boasts a high-quality cover with a 300 thread count, enhancing both its durability and luxury feel. For added convenience, it is machine washable, making maintenance a breeze. Elevate your sleeping experience with this thoughtfully crafted bed pillow. 5.00-inch h x 30.00-inch w x 20.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.