Shop HOMEROOTS
See all product information
Create Account
Cotton Wool Hypoallergenic Queen Size Bed Pillow
- Mfr # 551585
- Zoro # G322907992
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
30 in
Length
20 in
Style
Modern
Cover Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551585
- Zoro #
- G322907992
- UPC #
- -
- Country of Origin
- Kyrgyzstan
- Item
- Bed Pillows
- Style
- Modern
- Cover Material
- 100% Cotton
- Commercial Use
- No
- Sleep Position
- Stomach
- Washing Instructions
- No
- Removable Cover
- Yes
- Gusseted Edge
- No
- Hypoallergenic
- Yes
- Cooling Technology
- Yes
- Thread Count
- 270
- Color
- Ivory
- Type
- Bed Pillow
- Shape
- Rectangle
- Comfort Level
- Plush
- Pillowcase Included
- No
- Antimicrobial
- Yes
- Material
- Wool
Dimensions
- Size
- Queen
- Width
- 30 in
- Length
- 20 in
- Depth
- 3 in
Description
Cotton wool hypoallergenic queen size bed pillow is designed to offer a restful sleeping experience for stomach sleepers. With a plush comfort level, this bed pillow provides exceptional support while promoting a relaxing night's sleep. Filled with cozy wool, it ensures a natural and breathable feel. The removable cover, featuring a thread count of 270, allows for easy maintenance and cleaning. Equipped with innovative cooling technology, this pillow helps regulate temperature throughout the night. The antimicrobial properties enhance hygiene, making it a perfect choice for those with sensitivities. Embrace modern style and functionality with this rectangle-shaped pillow, bringing both comfort and aesthetic appeal to your bedroom decor. Enjoy a rejuvenating rest with this hypoallergenic bed pillow as your trusted sleep companion. 3.00-inch h x 20.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.