
Country Road Take Me Home 2 Black Framed Print Wall Art
Mfr # 405062
Zoro # G922887656
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Width
21 in
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405062
Zoro #
G922887656
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Length
27 in
Depth
1 in
Details
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Subject
Landscape & Nature
Number of Pieces Included
1
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Set Type
Single Piece Item
Material
Wood Paper
Color
Red, Orange, Cream
Description
The country road take me home 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.