
Cream Fully Upholstered Boucle Dining Side Chair With Wheels
Mfr # 605880
Zoro # G522356637
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31.3 in
Commercial Use
No
Assembly Required
No Assembly Needed
Depth (In.)
20.47 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605880
Zoro #
G522356637
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31.3 in
Depth (In.)
20.47 in
Width (In.)
27.17 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dining Chair
Color
Cream
Description
Make your dining room stand out with the cream fully upholstered boucle dining side chair with wheels. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. The addition of caster wheels allows this chair to be mobile, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.3-inch h x 27.17-inch w x 20.47-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.