
Cream Solid Wood Queen Tufted Upholstered Linen Bed with Nailhead Trim
Mfr # 544884
Zoro # G722350794
product price: $1,480.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
65 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544884
Zoro #
G722350794
UPC #
-
Country of Origin
China
Dimensions
Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
65 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Linen
Color
Cream
Description
Drift off to a great night's sleep with the luxuriously stylish cream solid wood queen tufted upholstered linen bed with nailhead trim. This fully upholstered bed frame is covered in a beautiful button tufted cream linen that features nailhead trim to bring a unique and high end touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 53.9-inch H x 93.7-inch W x 65-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.