Shop HOMEROOTS
See all product information
Create Account
Dark Brown Glass Globe Wall Light
- Mfr # 398573
- Zoro # G523525728
product price:Â
$
84.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
6 1/4 in
Height
7-3/4 in
Length
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398573
- Zoro #
- G523525728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 1/4 in
- Height
- 7-3/4 in
- Length
- 17-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- White
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this Dark Brown Glass Globe Wall Light. This wall bracket has a short medallion shape and is finished to a dark brown color. The swing arm has a tapered design and attaches the wall bracket to the main light at the base. The two-step ornament roof goes down into a wide curved frame which tapers inwards towards the bottom. The bottom has a cage made of horizontal rods with an ornament at the end. The clear glass inside looks great against the dark brown light frame and will elevate the look of your space easily. 17.5 in H x 6.25 in W x 7.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.