Zoro Homepage

Dark Brown Live Edge Solid Wood Queen Bed Frame

  • Mfr # 551633

  • Zoro # G122371306


product price: $3,333.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Color
Dark Brown
Overall Width
64 in
Overall Height
66 in
Overall Length
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551633
Zoro #
G122371306
UPC #
-
Country of Origin
India

Dimensions

Overall Width
64 in
Overall Height
66 in
Overall Length
87 in

Details

Material
Solid Wood
Color
Dark Brown
Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

Drift off to a great night's sleep with the luxuriously stylish dark brown live edge solid wood queen bed frame. This piece not only looks good but reflects high quality workmanship as it crafted from gorgeous solid wood slabs that are finished in warm shades of brown to create a striking and unique visual. The headboard and footboard feature a live edge that gives this bed an organic look and feel. This bed is the perfect way to make your bedroom comfortable and inviting. 66-inch H x 64-inch W x 87-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.