Shop HOMEROOTS
See all product information
Create Account
Dark Brown Ornamental Carousel Lantern Wall Light
- Mfr # 398381
- Zoro # G623525826
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
10-1/2 in
Length
24 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Width
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398381
- Zoro #
- G623525826
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
Dimensions
- Height
- 10-1/2 in
- Length
- 24 in
- Width
- 9 1/4 in
Description
Your outdoor space will look even more elevated with this Dark Brown Ornamental Carousel Lantern Wall Light. The design of this light is inspired by traditional carousel lanterns with a simple round wall bracket and a swing arm with an ornamental pattern on it. The swing arm is connected to the light at the bottom through a narrow dowel shape. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a narrow three-step ornament shape. The frame is finished in a dark brown color which looks great against the hammered glass panels that sit inside the frame. There are three bulbs inside this light for added brightness. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 24 in H x 9.25 in W x 10.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.