White LED One Light Outdoor Can Shape Wall Sconce
- Mfr # 398817
- Zoro # G923525717
product price:Â
$
94.99
/ea
Key Features
Width
4.38 in
Length
5.13 in
Fixture Housing Color
Antiqued Bronze
Assembly Required
No Assembly Needed
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398817
- Zoro #
- G923525717
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 4.38 in
- Length
- 5.13 in
- Height
- 4-1/2 in
Description
Enhance the look of your space with the White LED Outdoor Can Shape Wall Sconce. This versatile sconce can be used indoors or out. You can also point the light up or down to your liking. This simple and sleek fixture is a great way to add some handsome and modern lighting to keep your space safely and fashionably lit. LED technology means the light is built in and you won't ever have to worry about swapping bulbs in and out. 5.1 in x 4.4 in x 4.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.