Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Brown Slat Back Solid Wood King Bed Frame
- Mfr # 660001
- Zoro # G122895468
product price:Â
$
3,517.99
/ea
Key Features
Color
Dark Brown
Material
Solid Wood
Number of Slats Included
3
Nailhead Trim
No
Box Spring Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660001
- Zoro #
- G122895468
- UPC #
- -
- Country of Origin
- India
- Color
- Dark Brown
- Material
- Solid Wood
- Number of Slats Included
- 3
- Nailhead Trim
- No
- Box Spring Required
- Yes
- Commercial Use
- No
- Item
- Standard Beds
- Upholstered
- No
- Mattress Included
- No
- Slat Kit Included
- Yes
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
- Capacity
- 800 lb
- Finish
- Natural
Dimensions
- Depth
- 81 in
- Length (In.)
- 62 in
- Size
- King
- Width (In.)
- 84 in
Description
Update and anchor your room in style with the fabulous dark brown slat back solid wood king bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Crafted from solid wood with a slat style textured wood headboard that give this bed a striking look. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 62.00-inch h x 84.00-inch w x 81.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.