Dark Gray California King Polyester Thread Count Down Alternative Comforter
- Mfr # 265983
- Zoro # G823438995
product price:Â
$
69.49
/ea
Key Features
Color
Dark Gray
Size
California King
Length
104 in
Material
Polyester
Width
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265983
- Zoro #
- G823438995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- California King
- Length
- 104 in
- Width
- 88 in
- Depth
- 1 in
- Oversized
- No
Details
- Color
- Dark Gray
- Item
- Down Comforters and Duvets
- Material
- Polyester
- Fill Material
- Microfiber
- Cover Material
- Polyester
- Commercial Laundry Use
- No
- Construction
- Baffle Box Stitch
- Set
- No
- Duvet Closure Type
- No Closure
- Comforter Type
- Down Alternative Comforter
- Asthma and Allergy Friendly Certified
- No
- Style
- Traditional
Description
Get all the luxury with none of the allergies and easy maintenance with this dark gray california king polyester thread count down alternative comforter. With sturdy construction from polyester, the covering is designed to be soft and long lasting. Don't let allergies get in your way of a peaceful sleep. This bedding is filled with hypoallergenic material to ensure you a good night's rest. California king sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down alternative comforter will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this down alternative comforter. 104-inch H x 88-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.