Natural King Linen 300 Thread Count Dry Clean Only Duvet Cover
- Mfr # 480087
- Zoro # G323440436
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Size
King
Depth
0.3 in
Cover Material
Linen
Asthma and Allergy Friendly Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480087
- Zoro #
- G323440436
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- King
- Depth
- 0.3 in
- Oversized
- No
- Width
- 98 in
- Length
- 114 in
Details
- Color
- Natural
- Item
- Down Comforters and Duvets
- Cover Material
- Linen
- Asthma and Allergy Friendly Certified
- No
- Commercial Use
- No
- Thread Count
- 300
- Fill Warmth
- All Season
- Comforter Type
- Duvet Cover
- Duvet Closure Type
- Button
- Construction
- Channel Stitch
- Material
- 100% Linen
- Fill Material
- Polyester
- Style
- Transitional
- Commercial Laundry Use
- No
Description
Similar to a pillowcase, this natural king linen 300 thread count dry clean only duvet cover is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. As an alternative to down, this bedding is filled with highly durable synthetic polyester that is hypoallergenic, warm, and known for its easy maintenance. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 114-inch H x 98-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.