Shop HOMEROOTS
See all product information
Create Account
Dark Gray Faux Leather Full Bed Frame
Mfr # 486087
Zoro # G622891458
product price:Â $1,424.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Wood
Depth
81 in
Shape
Rectangular
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486087
- Zoro #
- G622891458
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 81 in
- Size
- Full Double
- Length (In.)
- 43 in
- Width (In.)
- 57 in
Details
- Color
- Gray
- Material
- Wood
- Item
- Standard Beds
- Shape
- Rectangular
- Mattress Included
- No
- Nailhead Trim
- No
- Box Spring Required
- No
- Capacity
- 400 lb
- Finish
- Chrome
- Upholstered
- Yes
- Upholstery Material
- Faux Leather
- Upholstery Color
- Dark Gray
- Tufted
- No
- Upholstery Design
- Fully Upholstered
- Slat Kit Included
- No
- Assembly Required
- Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous dark gray faux leather full bed frame. This fully upholstered bed frame is covered in a beautiful dark gray faux leather that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 43-inch h x 57-inch w x 81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.