Dark Gray Italian Leather Power Reclining L Shaped Five Piece Corner Sectional

  • Mfr # 544981

  • Zoro # G322363934


product price: $8,329.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
112 in
Depth (in)
112 in
Assembly Required
Partial Assembly Needed
Height (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544981
Zoro #
G322363934
UPC #
-
Country of Origin
China

Dimensions

Width (in)
112 in
Depth (in)
112 in
Height (in)
39 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Gray

Description

Superior construction from fabulously soft and high-grade leather gives this dark gray italian leather power reclining l shaped five piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch H x 112-inch W x 112-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.