Dark Gray Queen Polyester Thread Count Down Alternative Comforter
- Mfr # 265982
- Zoro # G923439854
product price:Â
$
59.49
/ea
Key Features
Size
Queen
Color
Dark Gray
Set
No
Style
Traditional
Asthma and Allergy Friendly Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265982
- Zoro #
- G923439854
- UPC #
- -
- Country of Origin
- China
- Color
- Dark Gray
- Set
- No
- Style
- Traditional
- Asthma and Allergy Friendly Certified
- No
- Duvet Closure Type
- No Closure
- Fill Material
- Microfiber
- Construction
- Baffle Box Stitch
- Commercial Laundry Use
- No
- Cover Material
- Polyester
- Item
- Down Comforters and Duvets
- Comforter Type
- Down Alternative Comforter
- Material
- Polyester
Dimensions
- Size
- Queen
- Width
- 88 in
- Depth
- 1 in
- Oversized
- No
- Length
- 88 in
Description
Get all the luxury with none of the allergies and easy maintenance with this dark gray queen polyester thread count down alternative comforter. With sturdy construction from polyester, the covering is designed to be soft and long lasting. Don't let allergies get in your way of a peaceful sleep. This bedding is filled with hypoallergenic material to ensure you a good night's rest. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down alternative comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down alternative comforter. 88-inch H x 88-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.