Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Gray Wood And Tufted Velvet Queen Bed Frame
- Mfr # 333319
- Zoro # G322888321
product price:Â
$
591.99
/ea
Key Features
Color
Gray
Material
Wood
Shape
Camelback
Upholstery Design
Fully Upholstered
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333319
- Zoro #
- G322888321
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Depth
- 87.5 in
- Length (In.)
- 56.5 in
- Width (In.)
- 66.5 in
Details
- Color
- Gray
- Material
- Wood
- Shape
- Camelback
- Upholstery Design
- Fully Upholstered
- Upholstery Material
- Velvet
- Nailhead Trim
- No
- Upholstered
- Yes
- Mattress Included
- No
- Slat Kit Included
- No
- Upholstery Color
- Dark Gray
- Commercial Use
- No
- Tufted
- Yes
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Item
- Standard Beds
Description
Update and anchor your room in style with the fabulous dark gray wood and tufted velvet queen bed frame. Fully upholstered in a dark gray button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.5-inch h x 66.5-inch w x 87.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.