Shop HOMEROOTS
See all product information
Create Account
Dark Purple Orange and White Striped Design Poncho Towel
- Mfr # 401819
- Zoro # G323439669
product price:Â
$
54.49
/ea
Key Features
Better Cotton Initiative
No
Width
23.6 in
Length
29 in
Finish
Hand knotted tassels
Pattern
Striped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401819
- Zoro #
- G323439669
- UPC #
- -
- Country of Origin
- Türkiye
- Better Cotton Initiative
- No
- Finish
- Hand knotted tassels
- Pattern
- Striped
- Color
- Purple, White
- Material
- Cotton
- Item
- Outdoor Throws & Blankets
Dimensions
- Width
- 23.6 in
- Length
- 29 in
- Depth
- 0.2 in
Description
Handcrafted of eco-friendly cotton, this super soft and fashionable Dark Purple, Orange and White Striped Design Poncho Towel is extremely useful when drying off yourself or your child after being in the water. This special poncho towel is ultra-soft, lightweight, easy to pack, and absorbent. The poncho towel is handcrafted with a blend of cotton and recycled cotton with hand-tied tassels on the bottom. 29in x 23.6in x.2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.