Shop HOMEROOTS
See all product information
Create Account
Gray Tribal Design Turkish Towel Beach Blanket
- Mfr # 401810
- Zoro # G423440343
product price:Â
$
49.99
/ea
Key Features
Material
Cotton
Pattern
Southwestern
Better Cotton Initiative
No
Finish
Hand knotted tassels
Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401810
- Zoro #
- G423440343
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 39 in
- Depth
- 0.2 in
- Length
- 71 in
Details
- Material
- Cotton
- Pattern
- Southwestern
- Better Cotton Initiative
- No
- Finish
- Hand knotted tassels
- Item
- Outdoor Throws & Blankets
- Color
- Blue, Gray
Description
Handcrafted of eco-friendly cotton, this super soft and fashionable Gray Tribal Design Turkish Towel is extremely versatile and can be the ideal beach blanket, large towel for the bathroom, or accent blanket for the living room or bedroom. This special towel is ultra-soft, lightweight, easy to pack, and absorbent. Handcrafted of a blend of cotton and recycled cotton with hand-tied tassels this blanket not only looks fabulous but is easy on the earth. Practical and works well as a towel but also just as great as a decorating accent. 71in x 39in x.2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.