This item is Discontinued.

Homeroots Dark Slate Gray King 100% Cotton 180 Thread Count Washable Duvet Cover Set 529011

Dark Slate Gray King 100% Cotton 180 Thread Count Washable Duvet Cover Set (Discontinued)

  • Mfr # 529011
  • Zoro # G522371784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529011
Zoro #
G522371784
UPC #
-
Country of Origin
China

Dimensions

Height
104 in
Width
90 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Color
Slate Gray
Material
Cotton
Item
Down Comforters and Duvet
Application Type
No

Description

Similar to a pillowcase, this dark slate gray king 100% cotton 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.