
Denim Blue Solid Wood King Upholstered Linen Bed
Mfr # 544775
Zoro # G822361270
product price: $1,725.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Linen
Overall Height
65 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Denim Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544775
Zoro #
G822361270
UPC #
-
Country of Origin
China
Dimensions
Overall Height
65 in
Overall Width
83.5 in
Overall Length
90 in
Details
Material
Linen
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Denim Blue
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish denim blue solid wood king upholstered linen bed. This fully upholstered bed frame is covered in a beautiful denim blue linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 90.2-inch W x 83.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.