Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Waste Basket
- Mfr # 475863
- Zoro # G823439220
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Includes
1
Depth
8 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475863
- Zoro #
- G823439220
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 8 in
- Depth
- 8 in
Details
- Item
- Misc Bath Accessories
- Includes
- 1
- Color
- Brown
Description
Bring the exclusive spa or yachting look to your space with this Designer Genuine Teak Waste Basket. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. It features a specially fitted hole for easy carrying and an award winning space-saving design perfect for corner spaces. Designed for casual upscale elegance, this designer waste basket is finished in an oiled dark tone that adds a luxury vintage vibe to your space. Versatile in use, the teak makes it a great choice to withstand the termperature changes in the bathroom, but this fabulous trash can would also look great as an accent in your den or office. Good looking yet practical for a superior level of sanitation. 11in X 8in X 8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.