Shop HOMEROOTS
See all product information
Create Account
12in Traditional Solid Teak Large Waste Basket
- Mfr # 475864
- Zoro # G823440196
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Includes
1
Overall Width
9 in
Color
Brown
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475864
- Zoro #
- G823440196
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- 1
- Item
- Misc Bath Accessories
- Color
- Brown
Dimensions
- Overall Width
- 9 in
- Depth
- 9 in
Description
Efficiently collect and prevent the desire to flush your bathroom trash with this classic premium design, Traditional Solid Teak Small Waste Basket, and keep your space clean and tidy with style. Made from solid teak wood with an oiled finish for a casual vibe, this extremely durable hardwood is naturally resistant to moisture and mold, making it an excellent choice in humid environments like bathrooms, or saunas, but would also be great in your office or bedroom. This wastebasket is finished in a classic warm maple teak polish for durability and a traditional vibe, with its compact stylish design bringing an additional charm look into your space. 12in X 9in X 9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.