Echoes of the Sea Gold Framed Print Wall Art

  • Mfr # 525882

  • Zoro # G922895088


product price:  $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Set Type
Wall Art Set
Shape
Rectangle
Commercial Use
Yes
Material
Paper
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525882
Zoro #
G922895088
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
32 in
Length
39 in

Details

Set Type
Wall Art Set
Item
Wall Art
Shape
Rectangle
Commercial Use
Yes
Material
Paper
Art Type
Print
Number of Pieces Included
1
Subject
Abstract
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Primary Art Material
Paper
Color
Blue

Description

The echoes of the sea gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 39-inch h x 32-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.