Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Echoes of the Sea Gold Framed Print Wall Art
- Mfr # 525883
- Zoro # G822893092
product price:Â
$
465.99
/ea
Key Features
Art Type
Print
Commercial Use
Yes
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525883
- Zoro #
- G822893092
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Commercial Use
- Yes
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- Yes
- Subject
- Abstract
- Item
- Wall Art
- Color
- Blue
- Number of Pieces Included
- 1
- Shape
- Rectangle
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Material
- Paper
Dimensions
- Depth
- 2 in
- Width
- 32 in
- Length
- 39 in
Description
The echoes of the sea gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 39-inch h x 32-inch w x 2-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.