Enchanted Forest II 2 White Framed Print Wall Art
- Mfr # 407842
- Zoro # G122893860
product price:Â
$
71.45
/ea
Key Features
Depth
1 in
Subject
Landscape & Nature
Number of Pieces Included
1
Set Type
Single Piece Item
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407842
- Zoro #
- G122893860
- UPC #
- -
- Country of Origin
- United States
- Subject
- Landscape & Nature
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- Art Type
- Primary Art Material
- Wood
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Item
- Wall Art
- Color
- Green, Brown, Yellow
Dimensions
- Depth
- 1 in
- Width
- 21 in
- Length
- 15 in
Description
The enchanted forest ii 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.