Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Espresso Wood Full Bed Frame With Drawers
- Mfr # 376963
- Zoro # G122887401
product price:Â
$
1,504.99
/ea
Key Features
Color
Espresso
Material
Solid and Manufactured Wood
Shape
Rectangular
Nailhead Trim
No
Width (In.)
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376963
- Zoro #
- G122887401
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Full Double
- Width (In.)
- 86 in
- Depth
- 57 in
- Length (In.)
- 56 in
Details
- Color
- Espresso
- Material
- Solid and Manufactured Wood
- Shape
- Rectangular
- Nailhead Trim
- No
- Item
- Standard Beds
- Finish
- Natural
- Slat Kit Included
- No
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Upholstered
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous espresso wood full bed frame with drawers. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 86.00-inch w x 57.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.