
Espresso Inlaid Panels Wood Twin Bed Frame With Two Drawers
Mfr # 544999
Zoro # G422366897
product price: $575.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Pine wood+MDF
Application Type
No
Overall Height
42 in
Overall Length
43 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544999
Zoro #
G422366897
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
42 in
Overall Length
43 in
Overall Width
76 in
Details
Material
Pine wood+MDF
Application Type
No
Item
Standard Bed
Assembly Required
Partial Assembly Needed
Description
Update and anchor your room in style with the fabulous espresso inlaid panels wood twin bed frame with two drawers. Featuring a timeless and classic panel style, this bed is built to last from a mix of solid and manufactured woods and not only looks good but reflects premium workmanship from top to bottom. Two roll out drawers fit underneath that add functionality and maximize your space.. This bed is the perfect way to make your bedroom comfortable and inviting. 42-inch h x 76-inch w x 43-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.