
Faith and Freedom 1 Black Framed Print Wall Art
Mfr # 415246
Zoro # G622894282
product price: $69.99
/eaKey Features
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
LED/Illuminated
No
Shape
Rectangle
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415246
Zoro #
G622894282
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art
Material
Wood Paper And Texture
Primary Art Material
Paper
Subject
Landscape & Nature
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this faith and freedom 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.