Faith Family Farm Rooster White Framed Wall Art

  • Mfr # 573949

  • Zoro # G622889172


product price:  $71.99
/ea

Key Features

Depth
1 in
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Set Type
Single Piece Item
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573949
Zoro #
G622889172
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
14 in
Length
18 in

Details

Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Set Type
Single Piece Item
Item
Wall Art
Shape
Rectangle
Subject Pattern
Chicken
Art Type
Print
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Color
Black, White
Subject
Animals
LED/Illuminated
No
Material
Paper
Commercial Use
Yes

Description

Unique and decorative, this faith family farm rooster white framed wall art will leave a lasting impression. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch h x 14-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.