Shop HOMEROOTS
See all product information
Create Account
New York 1939 World's Fair Vintage Travel Unframed Print Wall Art
- Mfr # 394371
- Zoro # G622892523
product price:Â
$
68.85
/ea
Key Features
Finish
Matte
Primary Art Material
Paper
Length
54 in
Art Type
Print
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394371
- Zoro #
- G622892523
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Finish
- Matte
- Primary Art Material
- Paper
- Art Type
- Color
- Blue, Yellow
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Subject
- Entertainment
- Material
- Paper
- Commercial Use
- Yes
- LED/Illuminated
- No
Dimensions
- Length
- 54 in
- Width
- 36 in
- Depth
- 0.1 in
Description
Add an air of fashion to your room and rejuvenate the space with this new york 1939 world's fair vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 54 inches H x 36 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.