
Faith Family Farming Friends 1 White Framed Print Wall Art
Mfr # 405342
Zoro # G422891375
product price:Â $46.55
/eaKey Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Shape
Square
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
405342
Zoro #
G422891375
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Shape
Square
Subject
Text & Numbers
Item
Wall Art
Material
Wood Paper
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Description
This faith family farming friends 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.