Fall Floral Baking Utensils 2 Black Framed Print Kitchen Wall Art
- Mfr # 407836
- Zoro # G922895446
product price:Â
$
62.15
/ea
Key Features
Assembly Required
No Assembly Needed
Material
Wood Print
Depth
1 in
Shape
Rectangle
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407836
- Zoro #
- G922895446
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- Shape
- Rectangle
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Art Type
- Subject
- Religious Quotes and Sayings
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Color
- Peach, Blue, Orange
Dimensions
- Depth
- 1 in
- Width
- 19 in
- Length
- 15 in
Description
Bring some sizzle to your space with this eye-catching fall floral baking utensils 2 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.