
Families That Farm Together Stay Together Black Framed Print Wall Art
Mfr # 404812
Zoro # G722891617
product price:Â $56.99
/eaKey Features
Number of Pieces Included
1
Art Type
Print
Set Type
Single Piece Item
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404812
Zoro #
G722891617
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Depth
1 in
Width
14 in
Details
Number of Pieces Included
1
Art Type
Print
Set Type
Single Piece Item
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Item
Wall Art
LED/Illuminated
No
Color
Red, Orange, Cream
Shape
Rectangle
Primary Art Material
Paper
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Description
Unique and decorative, this families that farm together stay together black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.