Let Your Light Shine 3 Black Framed Print Wall Art
- Mfr # 404623
- Zoro # G522891886
product price:Â
$
95.35
/ea
Key Features
Length
21 in
Art Type
Print
Depth
1 in
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404623
- Zoro #
- G522891886
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Subject
- Text & Numbers
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Primary Art Material
- Paper
- Material
- Wood Product Paper Print Uv Coating
- Number of Pieces Included
- 1
- Item
- Wall Art
- Color
- Brown
Dimensions
- Length
- 21 in
- Depth
- 1 in
- Width
- 27 in
Description
Unique and decorative, this let your light shine 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.