
Family and Friends 2 White Framed Print Wall Art
Mfr # 406557
Zoro # G722890047
product price: $59.99
/eaKey Features
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406557
Zoro #
G722890047
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Item
Wall Art
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Subject
People
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Set Type
Single Piece Item
Color
Red, Orange, Cream
Number of Pieces Included
1
Description
This family and friends 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.