Roseate Spoonbill Silver Framed Print Wall Art
- Mfr # 525276
- Zoro # G722892201
product price:Â
$
644.99
/ea
Key Features
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Subject
Animals
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525276
- Zoro #
- G722892201
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- Yes
- Subject
- Animals
- Material
- Paper
- Art Type
- Number of Pieces Included
- 1
- Item
- Wall Art
- Shape
- Rectangle
- Subject Pattern
- Bird
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Set Type
- Wall Art Set
- Color
- Pink
Dimensions
- Depth
- 2 in
- Width
- 48 in
- Length
- 33 in
Description
Add an air of fashion to your room and rejuvenate the space with this roseate spoonbill silver framed print wall art. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 48-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.